Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106949

MPN #: DW4739S

DeWalt® Extended Performance™ Tuck Pointing Blade, DW4739S, 6" Diameter, 12200 RPM

Product Description
DeWalt Extended Performance™ Tuck Pointing Blade, DW4739S, 6" Diameter, 12200 RPM

Features

  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor7/8 in
Arbor Size7/8"
Diameter6 in

Product Details

Max RPM12200 rpm
DescriptionExtended Performance™ Tuck Pointing Blade
ApplicationSandwich Tuck Point
Manufacturers Part NumberDW4739S
BrandDeWalt