Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1035225

MPN #: DW788

DeWalt® 20" Variable-Speed Scroll Saw, DW788, 1.3 Amps,

Product Description
DeWalt 20" Variable-Speed Scroll Saw, DW788, 1.3 Amps,

Features

  • Double parallel-link arm design dramatically reduces vibration and noise, for extremely accurate cuts
  • Exclusive tool-free blade clamps allow blade changes in seconds
  • On-off switch, electronic variable speed, flexible dust blower and blade-tensioning lever are all located on the front upper arm
  • Arm design pivots from the back of the saw to the front, shortening the arm movement for smoother, quieter operation
  • Arm lifts so blade can be easily threaded through the material for inside cuts
  • Unique arm design keeps the blade perpendicular to the work, dramatically reducing over or under cutting
  • Oversized, cast-iron table provides excellent material support and bevels 45° left and right


PRICE
$755.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW788
Amperage1.3 Amps A
TypeVariable Speed
BrandDeWalt