Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106929

MPN #: DW4710

DeWalt® Extended Performance™ Tuck Point Blade, DW4710, 4" Diameter, 15200 RPM

Product Description
DeWalt Extended Performance™ Tuck Point Blade, DW4710, 4" Diameter, 15200 RPM

Features

  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 - 7/8 - 20mm in
Arbor Size5/8, 7/8", 20mm
Diameter4 in

Product Details

Max RPM15200 rpm
DescriptionExtended Performance™ Tuck Point Blade
ApplicationTuck Pointing
Manufacturers Part NumberDW4710
BrandDeWalt