Features
- 12% titanium carbide provides long life in metal cutting
- Modified ATB tooth geometry provides clean, burr-free cuts
- Tri-foil braze absorbs stress, making the tip stronger
- Expansion slots dissipate heat which extends blade life
Weights & Dimensions
| Arbor Size | 1" |
| Kerf | 0.087" |
| Arbor | 1 in |
| Plate Thickness | .071 in |
| Diameter | 12 in |
Product Details
| Max RPM | 1800 rpm |
| Type | Heavy Gauge Ferrous Metal Cutting Blade |
| Max Speed | 1,800 rpm |
| Teeth | 60 |
| Description | DeWalt Heavy Gauge Ferrous Metal Cutting Blade, DW7737, 1" Arbor, 12" Diameter, |
| Manufacturers Part Number | DW7737 |
| Hook Angle | 0° |
| Brand | DeWalt |