Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106848

MPN #: DW4700

DeWalt® Extended Performance™ Turbo Blade, DW4700, 4" Diameter, 15200 RPM

Product Description
DeWalt Extended Performance™ Turbo Blade, DW4700, 4" Diameter, 15200 RPM

Features

  • Electronic Variable Speed from 4,300-6,800 opm provides greater control of material removal rate
  • Controlled Finishing System™ maintains controllable pad speed and minimizes gouging during start up
  • Dual-plane counter-balanced fan reduces user fatigue
  • Sealed 100% ball-bearing construction
  • Accepts 6", 6-hole hook and loop paper
  • Rubber grip and two-finger trigger for increased comfort and greater control
PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 - 7/8 - 20mm in
Arbor Size5/8", 7/8", 20mm
Diameter4 in

Product Details

Max RPM15200 rpm
DescriptionExtended Performance™ Turbo Blade
ApplicationMasonry Cutting
Manufacturers Part NumberDW4700
BrandDeWalt