Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106849

MPN #: DW4701

DeWalt® Extended Performance™ Turbo Diamond Blade, DW4701, 4-1/2" Diameter, 13300 RPM

Product Description
DeWalt Extended Performance™ Turbo Diamond Blade, DW4701, 4-1/2" Diameter, 13300 RPM

Features

  • Extended Performance diamond matrix provides 350x's the life of conventional abrasives and enhanced material removal
  • Continuous rim turbo designed for optimal use in brick, block, and tile
  • Large diamond segments with cobalt ideal for use across various product applications
PRICE
$33.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor7/8 in
Arbor Size7/8"
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
DescriptionExtended Performance™ Turbo Diamond Blade
ApplicationMasonry Cutting
Manufacturers Part NumberDW4701
BrandDeWalt