Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB962901

MPN #: SLABEI

Snap-Loc SLABEI Dolly Extension Bar Set - For Use With Snap-Loc Push Bars

Product Description
Extension Bar Set is used with the Snap-Loc Dolly System to extend the height of our Push Bars or Panel Bars and can be used to transform two Push Bars into a Panel Bar Set! The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

  • MOVES MORE SAFELY IN LESS TIME: Use with the Snap-Loc Dolly System to extend height of our Push Bars and Panel Bars for easier moving of taller cargo items.
  • HEAVY DUTY BUILT TO LAST: Thick heavy duty 1-1/4 in industrial grade steel with powder coated finish impervious to contaminants/weather. Steel connectors are scratch/corrosion resistant zinc plated.
  • VERSATILE SOLUTIONS: Transforms 2 Push Bars into a Panel Bar Set for containment and moving of larger items, lumber, pipe and more. Bars quickly connect/disconnect with metal spring buttons.
  • ,br>
    PRICE
    $29.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length15 in
    Width1-1/4 in
    Height1-1/4 in
    Weight4 lbs
    Ultimate Load Strength Weight Capacity1500 lbs
    Working Load Weight Limit1500 lbs

    Product Details

    Assembly RequiredYes
    MaterialSteel
    Package Quantity1
    ColorGray
    Manufacturers Part NumberSLABEI
    BrandSnap-Loc