Features:
- Steel converter arms transforms a dolly into a panel cart
- Ideal lightweight moving solution for industrial and commercial use
- Pre-drilled and ready to attach hardware
Weights & Dimensions
| Length | 5 in |
| Width | 12-11/16 in |
| Height | 39 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | D-CNVR-250 |
| Brand | Vestil |