Topper Plate Ring Towbar
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 5-1/4 in |
| Height | 29-1/16 in |
Product Details
| Material | Mild Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | A43070-000 |
| Brand | Topper Industrial |
Related Products
Gain manual control of your Magliner® pallet dolly with this Handle Kit. Perfect for operators who need to maneuver a single pallet dolly by hand, this kit allows precise positioning of loads without the need for a tow vehicle. Features: Allows single operator to maneuver pallet dolly by hand Kit includes: handle, hitch bracket, hardware, and assembly instructions Compatible with pallet dollies with or without existing towing hitch option Weight: 14.5 lbs Covered by Magliner's® standard 1-year warranty.
Secure your Magliner® pallet dolly in place with this Floor Lock Kit. Essential for keeping loaded dollies stationary during loading/unloading operations, this kit provides reliable braking to prevent unwanted movement and improve workplace safety. Features: Compatible with tilt models ONLY (models beginning with PDT) Installs on non-roller side only Two kits can be installed per dolly (one on each opposing side) Dimensions: 7-1/2"L x 8"W x 4-1/2"H Kit includes: floor lock, mounting plate, hardware, and assembly instructions Covered by Magliner's® standard 1-year warranty.
Extension Bar Set is used with the Snap-Loc Dolly System to extend the height of our Push Bars or Panel Bars and can be used to transform two Push Bars into a Panel Bar Set! The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
Dolly converter is a great addition to the already functional dolly. The upright black handles support off balance and awkward loads, as well as give an ergonomically friendly height to the dolly. The units are sold in pairs and are pre-drilled. Hardware is included. Features: Steel converter arms transforms a dolly into a panel cart Ideal lightweight moving solution for industrial and commercial use Pre-drilled and ready to attach hardware
Maximize efficiency with this Towing Kit designed for 48-inch long Magliner® pallet dollies. Create an efficient tow train system to move multiple loaded dollies at once, reducing trips and improving productivity in your facility. Features: Maximum towing capacity: Up to three 10-roller dollies (12,000 lbs total) Includes complete hitch system, center cross brace, and all hardware 5 mph maximum towing speed Weight: 15 lbs TPU rollers required for towing operation Covered by Magliner's® standard 1-year warranty.