External Torx Socket Set, 1/4" & 3/8" Drive, E5 To E20, 10 Piece
|
Questions & Answers (0)
Product Description
External Torx Socket Set, 1/4" & 3/8" Drive, E5 To E20, 10 Piece
10-piece set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive E-5, E-6, E-7, E-8; 3/8" drive E-10, E-12, E-14, E-16, E-18, E-20. Made in U.S.A. Laser engraved for quick identification.
10-piece set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes: 1/4" drive E-5, E-6, E-7, E-8; 3/8" drive E-10, E-12, E-14, E-16, E-18, E-20. Made in U.S.A. Laser engraved for quick identification.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 & 3/8 in |
| Size | Asstd. |
Product Details
| Type | External Torx |
| Measuring System | Torx |
| Number of Pieces | 10 |
| Material | Chrome Vanadium Steel |
| Color | Chrome Vanadium |
| Manufacturers Part Number | KTI-22671 |
| Brand | K-Tool International |