BIC Wite-Out Brand Extra Coverage Correction Fluid covers even the toughest mistakes, so you can keep your school and work documents accurate and professional-looking. This bright white out liquid goes on evenly and neatly thanks to the foam applicator, and it dries to a smooth satin finish. The white out liquid correction fluid works on permanent marker, red ink, and more, making it a great choice for home or office use.
Bic® Wite-Out® Extra Coverage Correction Fluid, Foam Applicator, 20 ml, White, 12/Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 20 ml |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Fluid |
| Package Quantity | 12/Pack |
| Description | Wite-Out® Extra Coverage Correction Fluid |
| Color | White |
| Manufacturers Part Number | BICWOFEC12WE |
| Brand | BIC |