Bic® Shake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White, 1 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Needlepoint tip of Correction Pen provides increased precision and neatness. The soft, squeezable body corrects with less effort and more control. Simply shake and squeeze. All-purpose correction fluid dries fast and provides premium coverage with a smooth finish. The cap clip easily attaches to notebooks and binders.
PRICE
$3.39
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 8 ml |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Pen |
| Package Quantity | 1/Pack |
| Description | Shake 'n Squeeze Correctable Pen |
| Color | White |
| Manufacturers Part Number | BICWOSQPP11 |
| Brand | BIC |