- Recessed Doors
- Cast Iron Pad-lockable Handle
- 3-point locking system
- Heavy duty hinges prevent doors from sagging or warping
- Double doors open at 180°, Cabinets ship fully assembled
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Extra Heavy Duty Cabinet, 12 Gauge, 36"W x 24"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 36 in |
| Weight | 222.1 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Recessed |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC-243636-2S95 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |