Model # :WBB2366164
MPN #: BAGGX2560S
Extra Heavy Duty Paper Grocery Bags, #25, 8-1/4"W x 6-1/8"D x 15-7/8"H, Kraft, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Get your groceries home safely with these sturdy, gusseted, extra heavy duty paper bags. The self-opening thumb notches ensure ease of use. These convenient bags are an economical selection for busy grocery stores and other high-traffic environments. There are 500 bags in each pack
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 6-1/8 in |
| Height | 15-7/8 in |
| Weight | 41 lbs |
| Basis Weight | 57 lbs |
Product Details
| Bag Number | #25 |
| Package Quantity | 500 |
| Description | Grocery Bags |
| Color | Brown |
| Manufacturers Part Number | BAGGX2560S |
| Grade | Extra Heavy Duty |
| Recyclable | Yes |