Model # :WBB2366151
MPN #: BAGGX5500
Extra Heavy Duty Paper Grocery Bags, #5, 5-1/4"W x 3-7/16"D x 10-15/16"H, Kraft, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Get your groceries home safely with these sturdy, gusseted, extra heavy duty paper bags. The self-opening thumb notches ensure ease of use. These convenient bags are an economical selection for busy grocery stores and other high-traffic environments. There are 500 bags in each pack
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 3-7/16 in |
| Height | 10-15/16 in |
| Weight | 16 lbs |
| Basis Weight | 50 lbs |
Product Details
| Bag Number | #5 |
| Color | Brown |
| Recyclable | Yes |
| Material | Paper |
| Description | Grocery Bags |
| Package Quantity | 500 |
| Manufacturers Part Number | BAGGX5500 |
| Grade | Extra Heavy Duty |
Compliance & Certifications
| Certifications | Cedar Grove Composting, SFI |