Little Giant® Steel Shelf Truck w/2 Lip Shelves, 3600 lb. Capacity, 54"L x 24"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Shelves are formed from 12 gauge steel with structural angle corners and shelf reinforcements on shelves longer than 36". This cart features 1-1/2" retaining lips on both shelves, and a raised offset handle which includes a cross brace hand guard for added safety. These welded units are shipped set up and ready for immediate use, with 2 swivel and 2 rigid casters. Shelf clearance 18" with lipped shelves.
PRICE
$719.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 18 in |
| Gauge | 12 ga |
| Top Shelf Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | GL-2448-6PY |
| Brand | Little Giant |