Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135020

MPN #: G6W-2448-6PY-2H

Little Giant® Heavy-Duty Shelf Truck 2 Handle, 3600 lb. Capacity, 59”L x 24”W x 34"H, Gray

Product Description
Designed for improved mobility, this all-welded shelf truck features 4 swivel and 2 rigid 6" x 2" polyurethane casters for high maneuverability with a tighter turning radius. Dual handle allows cart to be pushed from either side. Ideal for narrow aisles with tight corners.

Features:
  • 3600 lbs. load capacity
  • 12 gauge steel construction
  • Dual raised offset handles with hand guards
  • 2 rigid and 4 swivel casters
  • 6" non-marking polyurethane wheels
  • All-welded construction
  • Made in the USA
Available in the following configurations:
  • Shelves available with 1-1/2" retaining lips, or with flush edges
  • Lipped shelf clearance: 18"
  • Flush shelf clearance: 19-1/2"


PRICE
$1,059.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width24 in
Height34 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12 ga
Shelf Size24 x 48 in

Product Details

Assembly RequiredNo
TypeDouble Handle Shelf Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (4) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialSteel
Manufacturers Part NumberG6W-2448-6PY-2H
BrandLittle Giant

Warranty

Warranty1 Year