Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785679

MPN #: 3GH3072-8PHK-FL

Little Giant® Extra-Heavy Duty Shelf Truck, 3 Shelves Flush, 5000 lb. Cap., 77-1/2"Lx30"Wx36"H

Product Description
All-welded, heavy-duty steel shelf truck provides easy maneuverability of goods with 5,000 lbs load capacity. Reinforced 12 gauge steel shelves and 2" x 2" heavy-duty corner angles ensure this unit is built to last even in the most demanding applications.

Features:
  • 5000 lbs. load capacity
  • 3 shelf model: shelf clearance: 10-1/2"
  • Shelf Size: 30"" x 72"
  • 8" Phenolic wheels with heavy-duty kingpinless casters with Floor Lock
  • 2 rigid, and 2 swivel casters with Floor Lock
  • Top shelf height: 36"
  • All-welded construction
  • Made in the USA


PRICE
$1,269.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77-1/2 in
Width30 in
Height36 in
Weight Capacity5000 lbs
Weight317 lbs
Wheel Diameter8 in
Shelf Clearance10-1/2 in
Gauge12 ga
Top Shelf Height36 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel
Handle TypePush Handle
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number3GH3072-8PHK-FL
BrandLittle Giant

Warranty

Warranty1