Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB2955956

MPN #: AVJ42XLKB

Luxor Extra-Large Adj-Height Steel AV Cart w/Pullout Keyboard Tray, Black, 32"W x 20"D x 24" to 42"H

Product Description
Features:
  • Multipurpose steel utility cart perfect for use with audio/video equipment and more
  • Roll-formed shelves with powder coat painted finish
  • Tables are robotically welded for stability
  • Easy-access cable cutouts to keep the cart clean, organized and safe
  • Pullout keyboard tray
  • .25" retaining lip borders flat shelves
  • Rolling cart with four 4" silent-roll, full-swivel ball bearing casters, two with locking brake
  • Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap
  • Optional locking cabinet for housing IT equipment
  • Assembly required
  • Made in the USA
Dimensions:
  • Overall: 32"W x 20"D x 24"H–42"H in 2" increments
  • Shelves: 18"W x 24"D
  • Tray: 18.75"W x 11.75"D
  • Cord: 15'
  • Clearance between bottom and middle shelf: 14.75"


PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Height24 - 42 in
Weight Capacity300 lbs
Weight41 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeAV Cart w/ Keyboard Shelf
Shelf Capacity100 lbs
ColorBlack
Wheel TypeTPR
StyleIncludes Keyboard Shelf
Number of Shelves3
MaterialSteel
Manufacturers Part NumberAVJ42XLKB
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, CSA