- Multipurpose utility cart
- High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain
- Tub shelves safely stow items within 2.75"-deep walls
- Rolling cart with four full-swivel 4" casters, two with locking brakes
- Ergonomic push handle molded into top shelf
- Multiple color options
- Maximum weight capacity: 300 lbs. (evenly distributed)
- Assembly required
- Made in the USA
- Tub Depth: 2.75"
- Clearance between shelves: 12"
Luxor® 24" x 18" Tub Cart - Three Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Whether transporting or storing, this high-strength plastic cart easily bears the load. Its strength comes from three sturdy tub shelves that can hold a combined maximum weight of 300 pounds and a high-density polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move.
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 39-1/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
Product Details
| Frame Color Family | Black |
| Color | Black |
| Wheel Type | Rubber Swivel, 2 with Brakes |
| Number of Shelves | 3 |
| Material | Plastic & Steel |
| Frame Material | Plastic |
| Manufacturers Part Number | STC111 |
| Shelf Material | Plastic |
| Brand | Luxor |