Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WB984865

MPN #: PS3945

Luxor 3-Shelf Adjustable Height Presentation Workstation, 24"W x 31"D x 39"- 45"H, Gray

Product Description
LUXOR PRESTIGE COMPUTER PRESENTATION WORKSTATION CART
Mobile Audio Visual Cart Is Great For Desktop Or Laptop Computers Used During Presentations!

The Adjustable-Height Presentation Workstation is a flexible, multipurpose and cost-effective unit ideal for use as a small computer desk, presentation station or lectern. A standing or sitting height and four 3" rolling casters with two locking brakes make the unit easy to relocate or stabilize. A black powder coat steel frame and wood laminate work surfaces offer lightweight yet sturdy construction that's built to last.

Features:
  • Multipurpose workstation ideal for use as computer desk, presentation station, or lectern
  • Made with black powder coat painted steel frame and wood laminate work surfaces
  • Rolling cart with four 3" casters, two with locking brake
  • Max weight capacity (stationary): 176 lbs.
    Top Shelf - 77 lbs.
    Middle Shelf - 77 lbs.
    Bottom Shelf - 22 lbs.
  • Max weight capacity (mobile): 110 lbs.
    Top Shelf - 44 lbs.
    Middle Shelf - 44 lbs.
    Bottom Shelf - 22 lbs.
  • Assembly required
Dimensions:
  • Overall: 24"W x 31"D x 39" to 45"H
  • Top Shelf: 24"W x 18"D
  • Middle Shelf: 24"W x 14"D
  • Bottom Shelf: 18.75"L x 15.75"W
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width31 in
Height39 to 45 in
Weight Capacity110 lbs
Weight43 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypePresentation Cart
Frame Color FamilyBlack
ColorGray
Wheel TypeRubber Swivel, 2 with Brakes
Number of Shelves3
MaterialLaminate, Steel
DescriptionAdjustable Height Presentation Workstation
Frame MaterialSteel
Manufacturers Part NumberPS3945
Shelf MaterialLaminate
BrandLuxor