Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428239

MPN #: 810-45

American Forge & Foundry Extra Long Ram, 10 Ton

Product Description
Used to Provide 10 Tons of Reliable, Concentrated Force in Lifting, Pushing, Bending and Alignment Applications. Designed for use in all positions. High strength allow steel for durability. Heavy duty return spring. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Height25-3/4 in
Low Height15-3/4 in

Product Details

Manufacturers Part Number810-45
Capacity10 Ton
DescriptionExtra Long Hydraulic Ram
BrandAmerican Forge & Foundry