American Forge & Foundry Super Duty Creeper, XL
Write a Review
|
Questions & Answers (0)
Product Description
Extra-long 47" length and over 440 lb. total capacity. Made with 100% High Density Polyethylene for the most durable material available. Large urethane wheels provide corrosion resistance and a smooth ride. Magnetic trays always keep tools and parts within reach. Constructed with "breathing holes" for added ventilation and comfort. Oversized molded trays to store tools and parts. Easy to clean surface is resistant to solvents and grease. Dimensions (Length x Width x Height): 47.00" x 23.60" x 4.70". 1 Year Limited Warranty.
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
Product Details
| Capacity | 440 lbs |
| Description | Super Duty Creeper |
| Color | Red |
| Manufacturers Part Number | 3909 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |