American Forge & Foundry Air Lift, 5-1/2 Ton, Low-Profile, Long Reach
Write a Review
|
Questions & Answers (0)
Product Description
Steel saddles adjust between 23" & 45" widths to accommodate a variety of vehicle applications. 48" forward reach (distance from cylinder to saddles). Two saddle sizes and drop axle adapter increase versatility. Three-way heavy-duty air valve for precision lifting. Automatic safety lock engages in five preset positions. Two large pneumatic wheels for easy maneuverability. Ship wt. 638lbs. Capacity: 5.5 Tons. Designed for heavy-duty low-profile vehicles that require a longer reach in order to be securely lifted at the vehicle front axle or frame and can also be used on the bumper. The scissor action design and full shop air operation (160 PSI) provide more lift height under low profile vehicles. Using its multiple saddle sizes and adjustments along with its standard drop-axle adapter it can lift from as low as 6-1/2" to a high 53-1/2" with a long 48" forward reach. 1 Year Limited Warranty.
PRICE
$7,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 38 in |
| Height | 78 in |
| Reach | 48 in |
| Low Height | 6-1/2 in |
| Max Height | 53-1/2 in |
Product Details
| Capacity | 5-1/2 Ton |
| Description | Low Profile/Long Reach Air Lift |
| Manufacturers Part Number | 3596 |
| PSI | 160 psi |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |