Tork Advanced Extra Soft, 2-Ply Facial Tissue, White, 100/Box, 30/Case - TF6810
|
Questions & Answers (0)
Product Description
Tork Advanced Facial Tissue is an extra soft and absorbent 2-ply facial tissue which offers the right combination of performance and value. The flat box style is ideal for the vanity or in-wall dispensers. Soft protective poly shield opening protects the tissues and provides easy, one-at-a-time dispensing while reducing lint.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8 in |
| Sheet Length | 8-1/5 in |
Product Details
| Style | 2 Ply |
| Type | Standard |
| Number of Sheets | 100 Sheets Per Box |
| Size Type | 100 |
| Package Quantity | 30 Boxes |
| Description | 2-Ply Facial Tissue in a Flat Box |
| Manufacturers Part Number | TF6810 |
| Brand | Tork |