NoTrax® T23 Multi-Mat II Drainage Mat 3/8" Thick 3' x 2' Red
|
Questions & Answers (0)
Product Description
This Reversible General Purpose Drainage Mat is for use in heavy-duty applications for grease and oil protection. Non-skid surface for added traction. Reversible for extended life. Drainage system for use in wet areas. Low profile for easy cart access. Red finish. 3/8" thickness. 24"L x 36"W overall.
PRICE
$67.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 9 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Red |
| Surface Material | Rubber |
| Series | Mulit-Mat II |
| Border Color Family | Red |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | Yes |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | T23S0032RD |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |