Swiffer® Dusters Refill, Dust Lock Fiber, Unscented, Light Blue, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Swiffer® Dusters TRAP + LOCK dust wherever dust shows up, including fan blades, blinds, car interior, keyboard vents, bookcases, and more. They are made with specially coated fibers that grab onto dust and don't let go. Leaves behind up to one hour of freshness after initial product use.
PRICE
$54.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Weight | 0.4 lbs |
| Bristle Length | 6 in |
Product Details
| Type | Duster Refill |
| Material | Dust Lock Fiber |
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 21459BX |
| For Use With | 40509 |
| Brand | Swiffer |