Specially formulated to break up and dissolve tough messes. For use on glossy ceramic tile, hardwood and laminate floors. Designed for the WetJet® System.
Swiffer® WetJet System Cleaning-Solution Refill, Gain Scent, 1.25 L Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.1 lbs |
Product Details
| Type | WetJet System Cleaning-Solution Refill |
| Size Type | 1/3 Gallon Bottle |
| Package Quantity | 4 Bottles/Case |
| Color | Clear |
| Manufacturers Part Number | 77809 |
| For Use With | 76560, 92810, 92811 |
| Brand | Swiffer |