Libman Extra Wide Lint Roller With Extendable Handle, 25 Sheets/Roll - 1279 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Extendable handle gets into hard-to-reach places. Ergonomic swivel hanger tip for easy storage. Sturdy polypropylene molded components. 25 sticky disposable sheets. Easy-peel, alternating colored tape helps find edges fast. Twist-and-lock extendable handle. Refill is #1280 (50 disposable sheets).
PRICE
$72.00 Sold in packages of 4 / $18.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-2/7 in |
| Width | 11-1/2 in |
| Height | 28-1/2 Compacted / 40 Extended in |
| Weight | 2 lbs |
| Handle Length | 24.5" Compacted / 36" Extended |
Product Details
| Package Quantity | 25 Sheets Per Roll |
| Color | Green |
| Manufacturers Part Number | 1279 |
| Brand | Libman Commercial |