- Reusable and machine washable cleaning pad.
- Formable to meet all cleaning needs.
- 24" long microfiber with fingers on one side and plush microfiber on the other.
- Fits all standard extension handles with threaded/taper connection.
Libman Commercial Flexible Microfiber Duster - Screw-On - 585 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 4 in |
| Depth | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Screw-on |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | 585 |
| For Use With | Any Threaded Handle |
| Brand | Libman Commercial |