Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786685

MPN #: 54058

TrippNT® Extra Wide Tall Slanted Suture Cart, 30"L x 19-1/2"W x 58-3/4"H, White

Product Description
Ensure complete suture availability at the point-of-use with this high-capacity suture cart, designed to hold up to 90 standard suture boxes. The slanted shelf design prevents boxes from sliding out during transport, keeping everything securely in place.

Built for busy OR environments, the cart glides smoothly over thresholds and down hallways on durable smooth rolling casters-and locks firmly in place when stationary. Its low-profile height allows for clear visibility over the top, while still offering ample storage space.

With smooth, easy-to-clean surfaces and a layout optimized for both access and hygiene, this cart delivers reliable, organized suture management where it matters most.

Features:
  • 2 Locking & 2 Swivel 3-inch Casters, 10 Shelves, 2 Handles, Large Bulk Storage Compartment
  • 45 Degree Angled Shelves
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Consolidates, Store, and Secures Standard Suture Boxes


PRICE
$2,269.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width19-1/2 in
Height58-3/4 in
Weight80 lbs
Wheel Diameter3 in

Product Details

TypeSuture Cart
ColorWhite
Wheel Type2 Locking Casters, 2 Swivel Casters
Made in the USAYes
Number of Shelves10
MaterialHDPE
Package Quantity1
Manufacturers Part Number54058
BrandTrippNT

Warranty

WarrantyLifetime yr