Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
TrippNT

Model # :WBB3786684

MPN #: 53944

TrippNT® Adjustable 2-Sided Suture Stand Companion Cart, 24"L x 19-1/2"W x 61-1/2"H, White

Product Description
The TrippNT® 53944 Height Adjustable Suture Stand Cart holds up to 48 suture boxes, with double-sided storage and six slanted shelves holds up to 48 standard suture boxes. Adjustable from 28.54" to 42.52", easy access, smooth mobility, made in the USA with lifetime guarantee

Features:
  • Designed for use in operating rooms, urgent care, and medical settings, providing a reliable storage solution
  • Pneumatic height adjustment from 29 1/4 to 42 1/2 inches, enabling both sitting and standing modes
  • Durable, and easy to clean high-density polyethylene and PVC


PRICE
$985.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19-1/2 in
Height61-1/2 in
Weight22 lbs
Wheel Diameter2 in

Product Details

TypeSuture Stand
ColorWhite
Wheel Type2 Locking Casters, 2 Swivel Casters
Made in the USAYes
Number of Shelves6
MaterialHDPE/PVC
Package Quantity1
Manufacturers Part Number53944
BrandTrippNT

Warranty

WarrantyLifetime yr