- Marine Safe – no hazardous ingredients
- Removes stains and discoloration
- Non fuming
- Readily biodegradable
- Use in fresh and salt water
ZING® - Marine Safe Boat Hull Cleaner, Quart Bottle 12/Case - Z904-Q12
Write a Review
|
Questions & Answers (0)
Product Description
ZING® Marine Safe Boat Hull Cleaner safely removes marine deposits, scum, oxidation and algae. Non-fuming, easy to apply and use. Removes stains and discoloration on boat hulls. Ideal for fiberglass, painted wood, metal hulls, exposed power drives and propellers. Effective on boats used in both fresh and salt water. Attacks & loosens zebra mussels and barnacles. Marine Safe Boat Hull Cleaner is safer for people and marine environments. VOC free with no harsh chemical fumes. Apply with ZING® Mop Applicator or ZING® acid resistant sprayers.
PRICE
$229.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
Product Details
| Type | Cleaner |
| Specific Gravity | 1.0985 |
| pH | <1 |
| Color | Clear |
| Scent | Neutral |
| Size Type | 1 Quart Bottle |
| Made in the USA | Yes |
| Description | Marine Safe Boat Hull Cleaner |
| Package Quantity | 12 |
| Manufacturers Part Number | B2234056 |
| Viscosity @ 25°C | 25cp °C |
| Water Solubility | Complete |
| Dilution Ratio | Ready to use |
| Brand | Zing |