Howard Citrus-Shield Paste Wax Neutral 11 oz. Can 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Citrus Shield provides a superior wax finish, along with the ability to enhance the natural wood grain. Unique formulation also contains a UV shield that helps protect finishes from the sun's harmful rays. Citrus-Shield is excellent for sealing and protecting the finish on all wood finishes, including antiques, furniture, cabinets, paneling and wood floors. It enhances the natural beauty of the wood grain, and buffs to a brilliant, long-lasting shine. Citrus Shield is the ideal paste wax for primitive pine, oak and other unfinished woods. The subtle color is distributed evenly into the wood, toning and highlighting the wood grain, while leaving a brilliant, long-lasting shine. Neutral color finish. 11 oz. Can. 6 Cans/Case.
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Type | Polish |
| Capacity | 11 oz |
| Size Type | 11 oz. Can |
| Package Quantity | 6 Cans |
| Description | Citrus-Shield |
| Color | Neutral |
| Manufacturers Part Number | CS0014 |
| Brand | Howard |