Simpson® Spot Vortex Spot Cleaner Spray, 24 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
This advanced formula eliminates tough spots and odors from carpet, upholstery, fabric, and even hard surfaces-delivering complete cleaning power in one versatile product. Designed to tackle all types of stains, including stubborn pet messes, Spot vortex Spot penetrates deep to lift residue and neutralize odors at the source. The environmentally friendly formula is non‑toxic, biodegradable, and free from phosphates, solvents, and harmful volatile organic compounds, making it a safer choice for your home.
PRICE
$10.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 2-1/4 in |
| Height | 11 in |
| Weight | 2 lbs |
| Size | 24 oz |
Product Details
| Type | Carpet Cleaner |
| Physical Form | Liquid |
| Style | Liquid |
| Capacity | 24 oz |
| Scent | Mild |
| Applicable Materials | Carpet |
| Size Type | Bottle |
| Helps Remove | Stains, Including Stubborn Pet Messes |
| Packing Type | Bottle |
| Description | Spot Cleaner Spray |
| Package Quantity | 1 |
| Manufacturers Part Number | 80600 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |