TOGU® Yoga Balance Cushion, 15.75" Diameter, Purple
Write a Review
|
Questions & Answers (0)
Product Description
The first inflatable cushion developed specifically for yoga which allows the individual to adjust the height as required to obtain a relaxed seating position and upright posture - from the category "Piloga". The gentle vibrations of the body are absorbed by the air cushioning and relayed back to the body. Ideal for beginners who have the soft support of the cushion as they move and exercise. A mini pump is supplied to make light work of inflating and deflating the YOGA Balance Cushion. A novel resource to bring variety to your daily yoga routine.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 15-3/4 in |
| Height | 11-7/8 in |
| Weight Capacity | 330 lbs |
| Weight | 4 lbs |
Product Details
| Type | Balance Cushions |
| Color | Purple |
| Material | PVC |
| Package Quantity | 1 |
| Description | Yoga Balance Cushion |
| Manufacturers Part Number | 30-4520 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |