Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
USA Sealing

Model # :WBB2272716

MPN #: ZUSA-UT2E-1

Extruded Graphite Rod - 1/8" Dia x 12"L

Product Description

Made by USA Sealing. Rigid Graphite rods are used to make components in high temperature applications, such as EDM machining and tool making.

PRICE
$15.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Tensile Strength1850 psi

Product Details

MaterialGraphite
DescriptionExtruded Graphite Rod
ColorBlack
Electrical Resistivity0.00033 Ohms-Inch
Manufacturers Part NumberZUSA-UT2E-1
ShapeRod
BrandUSA Sealing