Polypropylene Plastic Rod - 1/2" Diameter x 6 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene is used for its excellent chemical resistance and easy machinability. It is used across various applications in the chemical and semiconductor industries.
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1/2 in |
| Thickness | 1/2 in |
| Diameter | 1/2 in |
| Tensile Strength | 3250 psi |
| Density | .033 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | Polypropylene |
| Description | Polypropylene Plastic Rod |
| Hardness | Rockwell M85 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-PP-41 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA, UL 94 HB |