Honeywell Eye And Face Wash 16 Oz. Two Bottle Station
|
Questions & Answers (0)
Product Description
Honeywell Eye And Face Wash 16 Oz. Two Bottle Station, 1 Bottle
Durable, open-face design Wall Stations hold bottles firmly in place with easy access to bottles in an emergency to provide immediate flushing until the injured person can be helped to a primary emergency eyewash device. They offer high visibility in a hazard area and are readily available for emergency flushing and decontamination of the eyes, face and body. Each system is designed for easy "snap-out" access to Eyewash or Body flush bottles. Wall Stations mount easily with provided fasteners. Integral overhang protects bottles from dust and debris to minimize maintenance requirements. Durable plastic is easy to clean. All wall stations include Personal Eyewash or Body flush. Extended flow opening provides longer flow rate than conventional bottles.
Durable, open-face design Wall Stations hold bottles firmly in place with easy access to bottles in an emergency to provide immediate flushing until the injured person can be helped to a primary emergency eyewash device. They offer high visibility in a hazard area and are readily available for emergency flushing and decontamination of the eyes, face and body. Each system is designed for easy "snap-out" access to Eyewash or Body flush bottles. Wall Stations mount easily with provided fasteners. Integral overhang protects bottles from dust and debris to minimize maintenance requirements. Durable plastic is easy to clean. All wall stations include Personal Eyewash or Body flush. Extended flow opening provides longer flow rate than conventional bottles.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Assembly Required | No |
| Type | Double Bottle Eyewash Station |
| Mounting Location | Wall Mount |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Two Bottle Eyewash Station |
| Color | Green |
| Brand | Honeywell Safety |