Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1978614

MPN #: S19274C

Bradley® S19274C Side Swing Eye/Face Wash Station, Deck Mount, 7-1/4"W

Product Description
Halo Eyewash. Halo delivers the most effective eyewash coverage and spray pattern.

Features:
  • Deck/Counter mounted with locking mechanism
  • Chrome plated brass pipe and fittings for bright, mirror finish
  • Swing over activated
  • 1/2" NPT Water Supply
  • ABS Plastic Eye or Eye/Face Wash Universal Identification sign and inspection tag included
  • Complies with ANSI Standard Z358.1-2009 when installed and used properly
  • Exceed minimum water flow of 0.4 GPM at 30 PSI
PRICE
$520.80

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Depth7-1/4 in
Height2-7/8 in
Inlet Size1/2 NPT in

Product Details

TypeEyewash Station
Eyewash Flow Rate0.4 gal/min
Pressure30 PSI psi
Number of Heads2
Mounting LocationDeck Mount
MaterialBrass
DescriptionHalo™ Eyewash Fixture, Side Swing Activated
Manufacturers Part NumberS19274C
Eyewash Flow Pressure30 psi
Fitting MaterialChrome Plated Brass
Eyewash ActivationSwing Activated
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1
ADA CompliantNo