Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143700

MPN #: L85GSP

Hughes® Laboratory Eye & Face Wash Station, Pedestal Mount, Stainless Steel Bowl

Product Description
Ideal for laboratories, schools and general light duty indoor use, this pedestal mounted eye/face wash unit meets ANSI Z358.1 and EN 15154 standards, and supports OSHA requirements. Pop-off dust covers protect the twin spray nozzles from contaminants, and are lifted off by the water jets upon operation via the push plate. Includes an inspection record tag for recording test and service history.

Features:
  • Easy-to-clean powder coated stainless steel bowl for excellent corrosion resistance
  • Pop-off dust covers protect the twin spray nozzles from contaminants
  • Fine mesh strainers and an individual flow controller provide a gentle flow of aerated water and prevent further injury to the eyes
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes a universal eye wash sign for enhanced visibility


PRICE
$1,569.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/8 in
Depth21-1/2 in
Height43-7/8 in
Weight17.6 lbs
Bowl Diameter10 in
Inlet Size1/2 NPT Male in

Product Details

Mounting LocationPedestal Mount
MaterialBrass, Stainless Steel
Manufacturers Part NumberL85GSP
Eyewash Flow Pressure29-87 psi
Fitting MaterialStainless Steel
Eyewash ActivationPush Plate
Bowl Color FamilyGreen
BrandHughes
TypeLaboratory Eye & Face Wash Station
Eyewash Handle MaterialStainless Steel
ColorGreen
Eyewash Flow Rate3 gal/min
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Number of Heads2
Includes1 Complete Unit
Valve Type316L Stainless
DescriptionPedestal Mount Laboratory Eye & Face Wash Station, Stainless Steel Bowl
Bowl MaterialStainless steel

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014