Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000
|
Questions & Answers (0)
Product Description
Honeywell Emergency Eye/Face Wash, 32 Oz. Single Bottle Station, 32-000461-0000
Sturdy, highly visible wall station mounts conveniently in hazard areas for emergency flushing. Easy to read pictorial instructions on front panel. Ready for immediate use...squeeze bottle filled with buffered isotonic Eyesaline solution. Sturdy, high impact plastic construction, mounts easily.
Sturdy, highly visible wall station mounts conveniently in hazard areas for emergency flushing. Easy to read pictorial instructions on front panel. Ready for immediate use...squeeze bottle filled with buffered isotonic Eyesaline solution. Sturdy, high impact plastic construction, mounts easily.
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz. |
Product Details
| Assembly Required | No |
| Type | Single Bottle Eyewash Station |
| Mounting Location | Portable Self Contained Wall Mount |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Single Bottle Eyewash Station |
| Color | Green |
| Manufacturers Part Number | 32-000461-0000 |
| Brand | Honeywell Safety |