PhysiciansCare Eyewash Additive, 8 oz. Bottle - Pkg Qty 12
|
Questions & Answers (0)
Product Description
IvyX Pre-Contact Solution protects against many common irritants, including detergents, pollen, air pollution (smog), foliage, grasses, and poisonous plants (poison oak, ivy, and sumac) before contact.
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | 8 oz. |
Product Details
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Number of Pieces | 1 |
| Material | Liquid |
| Package Quantity | 12 |
| Description | Eyewash Additive |
| Color | White |
| Manufacturers Part Number | 90496 |
| Case Material | Bottle |
| Brand | PhysiciansCare |