Horizon Mfg. Double Bottle Eyewash Station, 5182, 5-1/2"L X 10"W X 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Double Bottle Eyewash Station, holds two bottles. Clear Plastic. 10"H x 10"W x 5."5D. Eyewash fluid sold separately.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 10 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Double Bottle Eyewash Station |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | Double Bottle Eyewash Station - Station Only |
| Manufacturers Part Number | 5182 |
| Brand | Horizon Manufacturing |