- Traverse Eye Shield Protector Attachment Clips
Traverse Eye Shield Quick Connect Attachment Clips, One Size, Black, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Polycarbonate |
| Package Quantity | 2 |
| Description | Eye Shield Attachment Clips |
| Color | Black |
| Manufacturers Part Number | 251-HP1491PC |
| Suspension | None |
| Brand | Traverse |