Lifetime Steel Post® Rail Support Clips, 2"W x 2"H, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Lifetime Steel Post® Rail Clips make fence installation faster and more secure-especially in demanding environments like high-wind zones. These 5 x 4 x 2 in. panel brackets are compatible with all Lifetime Steel Posts® and designed to reinforce privacy, garden, and outdoor fences with long-term strength. Each pack includes 3 left-side and 3 right-side clips, available in galvanized or black powder-coated finishes for added corrosion resistance. Whether you're building new or upgrading, these clips deliver convenience and durability contractors can count on.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 |
| Height | 2 |
| Weight | 1 lbs |
Product Details
| Style | LTP Accessory |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 6 |
| Color | Black |
| Brand | Lifetime Steel Post |