Guardian Equipment Eye Wash/Drench Hose Unit Deck Mounted, G5022
Write a Review
|
Questions & Answers (0)
Product Description
Eye Wash/Drench Hose Unit Deck Mounted , G5022
G5022 Dual purpose deck mounted eye wash/drench hose unit meets the requirements of ANSI Z358.1 as a primary eye wash. Spray assembly can be left as a fixed eye wash or it can be removed to use as a drench hose. Eliminates the need for separate eye washes and drench hoses. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by stay-open, chrome plated squeeze valve. All wearing components are accessible for ease of service. 8' reinforced PVC hose. 300 PSI hose rating. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
G5022 Dual purpose deck mounted eye wash/drench hose unit meets the requirements of ANSI Z358.1 as a primary eye wash. Spray assembly can be left as a fixed eye wash or it can be removed to use as a drench hose. Eliminates the need for separate eye washes and drench hoses. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Activated by stay-open, chrome plated squeeze valve. All wearing components are accessible for ease of service. 8' reinforced PVC hose. 300 PSI hose rating. Fully factory assembled and water tested. Complete with ANSI compliant identification sign.
PRICE
$449.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Length | 8' |
| Head Diameter | 1-1/2 in |
| Inlet Size | 3/8 NPT in |
Product Details
| Assembly Required | No |
| Type | Eye Wash & Drench Hose Unit |
| Color | Silver |
| Pressure | 30 PSI psi |
| Gallons per Minute | 3.2 GPM gal/min |
| Mounting Location | Deck Mount |
| Includes | Mounting Hardware |
| Valve Type | Chrome Plated Brass, Stay Open |
| Description | Dual GS-Plus Spray Heads |
| Manufacturers Part Number | G5022 |
| Covers | Flip Top |
| Hose Material | Stainless Steel |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2014 |