Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143471

MPN #: OPT50

Hughes® Handheld Drench Hose For Keg-Mounted Eye Wash, (1) In-Line Nozzle

Product Description
Drench hose for use with 15GEW pressurized, keg-mounted eye/face wash. For decontamination of body parts subjected to minor exposure.

Features:
  • Quick installation - 1/2-in NPT (M) connection
  • Chrome plated brass valve
  • Flexible 34-inch (864-mm) drench hose with cap to keep debris off diffuser
  • Material Specifications - Body: Polyacrylamide (reinforced with glass fibers), Nozzles: Powder coated brass, Eye Cups: EPDM


PRICE
$271.10

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth3 in
Height44 in
Weight2 lbs
Inlet Size1/2 NPT Male in

Product Details

TypeHandheld Drench Hose
Eyewash Handle MaterialPolyacrylamide
ColorMulti-colored
Eyewash Flow Rate1.59 gal/min
Number of Heads2
Includes1 Complete Unit
MaterialPolyacrylamide, Brass, EPDM
Valve TypeChrome Plated Brass
DescriptionHandheld Drench Hose For Keg-Mounted Eye Wash, (1) In-Line Nozzle
Manufacturers Part NumberOPT50
Eyewash ActivationHand Control
BrandHughes
Ambient Temperature41°F - 95°F, 5°C - 35°C °C

Compliance & Certifications

ADA CompliantNo