Euromex Nylon Microscope Bag, 10-1/4"L x 7-1/16"W x 15-3/4"H
Euromex Nylon Microscope Bag, 10-1/4"L x 7-1/16"W x 15-3/4"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 7-1/16 in |
| Height | 15-3/4 in |
Product Details
| Type | Microscope Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Nylon Microscope Bag |
| Color | Black |
| Manufacturers Part Number | AE.9918 |
| Brand | Euromex |
Related Products
This is a trinocular 3.5X-90X zoom stereo microscope on a versatile double-arm boom stand with a 4-zone LED illumination, giving crystal clear sharp images and bright cool lighting illumination. It comes with a trinocular head with 30mm super widefield high-eyepoint eyepieces, a heavy-duty double-arm boom stand, and a 144-LED ring light with control box and dimmer. The microscope offers high resolution, super widefield of view, large magnifying zoom range (26:1) and long working distance (8", 200mm). Its trinocular port enables to add photographic or video capability. The versatile ...
This is a binocular 3.5X-90X zoom stereo microscope on boom with fluorescent ring light. It comes with a 45 degree inclined binocular head, super widefield high-eyepoint eyepieces, a heavy-duty boom stand and a fluorescent ring light. The 45 degree inclined eye tube and high-eyepoint optic design ensure an easy and comfortable observation, especially for eyeglass wearers. The rubber eyeguards provide further comfort. The microscope offers high resolution, super widefield of view, large magnifying zoom range (26:1) and long working distance (8", 200mm). It gives crystal clear sharp images. ...
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body. Features: 0.8x -5.0x zoom magnification range Pole Stand with 12" (305mm) vertical post Adjustable rack and pinion focus mount provides users with maximum ...
EMZ-200TR Trinocular Microsurgical System. Meiji Techno offers an economically priced training EMZ-200TR Trinocular zoom stereo system for Microvascular Anastomosis for practicing microsurgical training procedures to suture and repair blood vessels in place of a costly surgical microscope. EMZ-200TR body has a long 200mm working length, increase focal depth and a wide field number. The zoom body offers direct light to all three viewing ports simultaneously. Featuring Greenough optics for enhance image flatness and contrast. As a result, views of three dimensional surfaces are sharp with ...
This is a perfect monocular microscope with Deluxe Insect Exploration kit for students to learn science/entomology. It has an all-metal student microscope, 30 pieces prepared insect slides, 5 insect information cards, a premium slide preparation kit and a 1000 Facts about Insect book by National Geographic Kids - everything your child will need to explore the world of Insects! The microscope has five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full optical glass elements, metal framework, 360° rotatable monocular head and the LED illumination system. It is also ...