Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meiji Techno

Model # :WBB2047609

MPN #: EM-23

Meiji Techno EM-23 Binocular Entry-Level Turret Stereo Rechargeable Microscope, 10X, 20X, 40X Mag.

Product Description
EM-23 Binocular Entry-Level Turret Stereo Microscope. The EM-20 Series Stereo Microscopes have crisp, erect images over a wide field of view. Featuring incident and transmitted illumination, these student microscopes are built to last, year after year. Just perfect for grade schools and high schools. This series is great for observing any biological or physical science specimens, coins, etc., virtually any object because the stand allows the optics to be raised high enough to fit virtually any specimen.

Features:
  • Turret Style Objective Changer with Triple Magnifications
  • Robust metal body with smooth rack & pinion
  • Fresh design, Ergonomic focus knobs
  • Light weight, compact body, easy to carry with hand grip
  • LED illuminators feature a long life with low power consumption
  • Transmitted and incident LED illumination equipped with variable intensity
  • Rechargeable batteries, cordless feature enables use of the instrument without an outlet
  • All optical parts are anti-fungus treated
  • 2 year warranty
PRICE
$565.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width13 in
Height10 in
Weight10 lbs
EyepieceWF10x/20

Product Details

Viewing HeadBinocular 45° Inclined Tubes, One (+/-)5 Diopter Adjustment
TypeStereo Microscope
Head TypeBinocular
ColorWhite
Power SupplyBuilt-in Rechargeable Battery, 110V-220V AC
SeriesEM-20 Turret Stereo
Eyepiece Magnification10X, 20X
IlluminationLED Illumination
Light SourceLED
MaterialPlastic, Cast Aluminum Alloy
DescriptionBinocular Entry-Level Turret Stereo Rechargeable Microscope
Magnification Range10X - 40X
Package Quantity1
Manufacturers Part NumberEM-23
NosepieceRevolving
Objective1X, 2X, 4X
BrandMeiji Techno

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsISO 9001:2008